Beli scroll saw modern di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NRT-PRO Scroll Saw+Variable Speed
    Mulai

    Rp1.399.900

    NRT-PRO Scroll Saw+Variable Speed
    atribut:
    • Size (inch): 16
    • Power (W): 120.0
    • Voltage (V): 220
    • SPM: 400-1600
    • Frequency (Hz): 50
    • Table Dimensions (mm): 420x260
  2. Mesin HL Spare Part Scroll Saw
    Mulai

    Rp18.900

    Mesin HL Spare Part Scroll Saw
    atribut:
    • Compatible for: Scroll Saw HL 6115
  3. KRISBOW Mesin Gergaji Ukir Kayu
    Mulai

    Rp2.899.900

    KRISBOW Mesin Gergaji Ukir Kayu
    atribut:
    • Blade Length (mm): 125
    • Dimensions (mm): 620x300x400
    • Max. Thickness Workpiece (mm): 50
    • Motor (V/Hz/W): 230/50/90
    • Speed (rpm): 550-1600
    • Stroke (mm): 15
    • Table Size (mm): 415x255
    • Table Tilt (°): 0-45
    • Throat Depth (mm): 406
  4. RYU Scroll Saw (Gergaji Meja)
    Mulai

    Rp1.799.900

    RYU Scroll Saw (Gergaji Meja)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Power (W): 120
    • Suction Speed (minute): 1400
    • Surface of the Saw (mm): 405
    • Cutting Capacity (mm): 50
    • Isolasi Type: Class I
    • Work Angle (˚): 0-45
  5. BENZ WERKZ Electric Wood Planner
    Mulai

    Rp459.900

    BENZ WERKZ Electric Wood Planner
    atribut:
    • Rated Power: 600 Watt
    • Voltage: 220v/50Hz
    • No Load Spd: 16000 Rpm
    • Blade Depth: 1 mm
    • Feature: Egro Design & 2m cable cord
    • Qty/Ctn: 6 Pcs/Ctn
  6. DEWALT Corded Scroll Saw
    Mulai

    Rp28.999.900

    DEWALT Corded Scroll Saw
    Deskripsi:
    DEWALT variable speed scroll saws provide precision control over cut speeds required for different materials and to accommodate the intricacy of different patterns. They have a tilting cast iron table to allow workers to position the workpiece and make angled cuts. An integrated adjustable dust blower keeps the workpiece clear of dust and shavings so workers can see the cut line, allowing for more accurate cuts. Scroll saws use fine, thin blades to make precision cuts in thin wood, metal, plastic, and laminates.
    atribut:
    • UNSPSC: 27112709
    • Blade Length (inch): 5
    • Blade Stroke (inch): 3/4
    • Current (A): 1.3
    • Cutting Capacity (inch): 2
    • Max. Strokes per Minute: 1750
    • Power Source: Corded
    • Stand Included: No
    • Table Dimensions (inch): 16x23 3/4
    • Throat Depth (inch): 20
    • Throttle Type: Variable-Speed Trigger
    • Variable Speed: Yes
    • Voltage (V): 120 (AC)
  7. INGCO Scroll Saw
    Mulai

    Rp2.299.900

    INGCO Scroll Saw
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50
    • Input Power (W): 85
    • Maximum Cutting Depth (mm): 50
    • Maximum Cutting Width (mm): 410
    • No Load Speed (rpm): 0-1450
    • Size TPI: 18
    • Table Size (mm): 133x2.6x0.25
  8. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  9. Vertex Precision Drill Grinder
    Mulai

    Rp769.900

    Vertex Precision Drill Grinder
    Deskripsi:
    1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.05mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable, strong Motor can work for 2 hours. 6. The grinding angle from 90-140degree can be re-sharpened, and drill, center drill, carbide NC spot drill. 7. The allowable grind diameter from 2-13mm.
  10. Mesin HL Scroll Saw
    Mulai

    Rp1.399.900

  11. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  12. Wipro Scroll Saw Machine
    Mulai

    Rp2.199.900

    Wipro Scroll Saw Machine
    atribut:
    • Frequency (Hz): 50
    • Power (W): 90
    • Voltage (V): 220
  13. YASUKA Gergaji Mesin
    Mulai

    Rp5.599.900

    YASUKA Gergaji Mesin
    atribut:
    • Cylinder (cc): 52
    • Maximum Power (kW/hp): 2.2(3.0)
    • Bar of Length (inch): 22
    • Ignition Method: Recoil/Tarik
    • Fuel Capacity (ml): 520
    • Oil Capacity (ml): 260
  14. RYOBI Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  15. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp1.299.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  16. TJAP MATA Staple Gun
    Mulai

    Rp189.900

    TJAP MATA Staple Gun
    Deskripsi:
    Staples Gun 3 in 1Multi fungsi, bisa digunakan untuk Kayu, Kabel, dan Kertas.Material : Hi impact ABSABS adalah bahan plastik dengan ketahanan benturan, kemampuan mesin, dan karakteristik thermoforming yang luar biasa. Ini adalah pilihan yang sangat baik untuk rumah mesin, perlengkapan toko ritel, dan display tempat pembelian ketika diperlukan ketahanan benturan atau daya tahan.Ringan, Aman, dan Gampang untuk digunakan untuk berbagai keperluan.
    atribut:
    • Material: Hi impact ABS
  17. Max Mini Tacker
    Mulai

    Rp75.900

    Max Mini Tacker
    atribut:
    • Shoulder Width x Foot Length (mm): 11.5x6
  18. ALDO Gun Tucker Nylon
    Mulai

    Rp169.900

    ALDO Gun Tucker Nylon
    atribut:
    • Size (mm): 4 to 8
  19. RYU Table Saw (Gergaji Meja)
    Mulai

    Rp1.199.900

    RYU Table Saw (Gergaji Meja)
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
Daftar Harga scroll saw modern Terbaru October 2026
NRT-PRO Scroll Saw+Variable SpeedRp1.399.900
Mesin HL Spare Part Scroll SawRp18.900
KRISBOW Mesin Gergaji Ukir KayuRp2.899.900
RYU Scroll Saw (Gergaji Meja)Rp1.799.900
BENZ WERKZ Electric Wood PlannerRp459.900
DEWALT Corded Scroll SawRp28.999.900
INGCO Scroll SawRp2.299.900
KRISBOW Mesin Bor DudukRp2.199.900
Vertex Precision Drill GrinderRp769.900
BENZ WERKZ Staples GunRp69.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)